Motion
63215-00A
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , Galvanized Steel Material
Mi Item #09135482
MFR #63215-00A
Price$2,050.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , Galvanized Steel Material
Mi Item #09135482
MFR #63215-00A

Mfr description
63215-00A SRL GALV. CABLE, V-TEC 15M/50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,050.72/each

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • ANSI Rating
    Z359.14-2021
  • Capacity
    400 lbs
  • Color
    Clear
  • Lifeline Material
    Galvanized Steel
  • Line Material
    Galvanized Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • Type
    Standard Cable SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)