Motion
16-X570/XL
Seamless Knit PolyKor® Xrystal® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #09135735
MFR #16-X570/XL
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Xrystal® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #09135735
MFR #16-X570/XL

Mfr description
16-X570/XL G-TEK GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® Xrystal® is a super tough, durable, cut resistant fiber
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length
    38 cm
  • Size
    XL

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Cuff Type
    Knit Wrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Knit Gauge
    13
  • Liner Material
    PolyKor Xrystal
  • Manufacturer Upc Number
    616314130991
  • Spec Sheet
  • UPC_NO
    616314130991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)