Motion
16-X570/XXL
Seamless Knit PolyKor® Xrystal® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #09135736
MFR #16-X570/XXL
List Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Xrystal® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #09135736
MFR #16-X570/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.83/each for your price

Overview

Mfr description
16-X570/XXL G-TEK GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® Xrystal® is a super tough, durable, cut resistant fiber
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone free

Specifications

  • Glove Size
    2XL
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    38 cm
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • UPC_NO
    616314131011
  • Manufacturer Upc Number
    616314131011
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4542
  • Size
    2XL
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Liner Material
    PolyKor Xrystal
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text