Motion
ATCL-8-10-SS
Ruland ATCL-8-10-SS - 1/2" - 10 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 1 1/8" OD, 0.406" Width
Mi Item #09136065
MFR #ATCL-8-10-SS
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATCL-8-10-SS - 1/2" - 10 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 1 1/8" OD, 0.406" Width
Mi Item #09136065
MFR #ATCL-8-10-SS

Mfr description
ATCL-8-10-SS COOLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Width
    0.4063 in

Details

  • Bore Thread
    0.5000-10
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    ATCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)