Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1007530

NT6-13082 CONTRASTSENSOR
Mi Item #09136197
MFR #1007530

Mfr description
1007530 NT6-13082 CONTRASTSENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Registration Control Scanner NT6-13082 lens No.25 (1001325)
  • Description
    Nt6-13082 Contrastsensor Registration Control Scanner Nt6-13082 Lens No.25 (1001325)
  • Function
    Contrast Sensor
  • Includes
    lens No.25 (1001325)
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Contrast
  • Series
    NT6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)