Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1015317

1015317 WT45-R200S04 PHOTOE.PROX.SWITCH
MI ITEM #09136256
MFR #1015317

Mfr description
1015317 WT45-R200S04 PHOTOE.PROX.SWITCH
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    5, PG13
  • Depth
    4.1300 in, 105 mm
  • Height
    4.1300 in, 105 mm
  • Length
    4.1300 in, 105 mm
  • Weight
    800 g, 28.22 oz
  • Width
    2.3600 in, 60 mm

Details

  • Additional Details
    Background suppression;Special device;For the detection of hot objects with surface temperatures of <gt/> 800 °C;Cable gland;for cross-section: 0;14 mm2 ... 2;5 mm2;max. 16 A
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Detection Of Hot Objects, Presence/Absence Detection
  • Approval Listing Regulations
    CCC, CE, CULUS, IP67, RCM, UKCA
  • Certification
    CCC, CE, CULUS, IP67, RCM, UKCA
  • Connection
    5, 6-pin, Terminal connection with PG13
  • Connection Type
    Terminal connection
  • Country of Origin
    Hungary
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Relay Output, Terminal Connection
  • Electrical Connection
    5, 6-pin, Terminal connection with PG13
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Metal
  • Input Voltage
    20 to 250 V ac/dc
  • Material
    Metal
  • Max Operating Temperature
    55 °C, 131 °F
  • Max Power / Current
    3 VA
  • Maximum Load Voltage
    120 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    Relay
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    I
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    7.8700 to 39.3700 in;200 to 1000 mm
  • Sensor Type
    Photoelectric
  • Series
    W45
  • Style
    Rectangular
  • Switching Frequency
    10 Hz 3
  • Switching Function
    Change-over contacts
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)