Motion
1016214

SICK INC
1016214

1016214 LUT3-620S04 LUMINESCENSE SCANNER
Mi Item #09136260
MFR #1016214
Price$4,004.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1016214

1016214 LUT3-620S04 LUMINESCENSE SCANNER
Mi Item #09136260
MFR #1016214

Mfr description
1016214 LUT3-620S04 LUMINESCENSE SCANNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,004.25/each

Specifications

Dimensions

  • Weight
    0.963 lbs, 0.437 kg

Details

  • Additional Details
    This product is phased out. Successor(s) LUT8U-11201 may differ
  • Approval Listing Regulations
    ACMA declaration of conformity, CULUS certificate, China Compulsory Product Certification (CCC) exempt, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (IEC EN 62471), UK declaration of conformity
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Country of Origin
    Germany
  • Description
    Lut3-620S04
  • Product Type
    Photoelectric Sensors
  • Series
    LUT3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)