Motion
1017884

SICK INC
1017884

WT24-2B313 PHOTOE.PROX.SWITCH
Mi Item #09136277
MFR #1017884
Price$1,352.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1017884

WT24-2B313 PHOTOE.PROX.SWITCH
Mi Item #09136277
MFR #1017884

Mfr description
1017884 WT24-2B313 PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,352.85/each

Specifications

Dimensions

  • Depth
    2.5590 in, 65 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    50 mA
  • Length
    2.5590 in, 65 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    50 mA
  • Weight
    330 g, 11.64 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    Background suppression;Visible Red LED Emitter;Short Circuit Protection;ECOLAB Certified
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Application
    Heavy-Duty, Presence Detection
  • Approval Listing Regulations
    CE Certified, CULUS Listed, RCM, RoHS Compliant, UKCA
  • Certification
    CE, CULUS, China RoHS, RCM, UKCA
  • Connection
    3-pin, Cubic connector
  • Connection Type
    3-pin, Cubic connector
  • Country of Origin
    Hungary
  • Current Consumption
    50 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Npn/Pnp Output, 2.5M Range
  • Electrical Connection
    3-pin, Cubic connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Metal, zinc diecast
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    3.9370 to 98.4250 in;100 to 2500 mm
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)