Motion
1019030

SICK INC
1019030

WT12L-2B540T01 PHOTOE.PROX.SWITCH
Mi Item #09136338
MFR #1019030
Price$1,917.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1019030

WT12L-2B540T01 PHOTOE.PROX.SWITCH
Mi Item #09136338
MFR #1019030

Mfr description
1019030 WT12L-2B540T01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,917.44/each

Specifications

Dimensions

  • Weight
    0.109 kg, 3.84 oz

Details

  • Additional Details
    Archive product
  • Approval Listing Regulations
    CE Certified, CULUS Listed, RoHS Compliant, UKCA
  • Certification
    CE, CULUS, RoHS Compliant, UKCA
  • Country of Origin
    Hungary
  • Description
    Wt12L-2B540T01 Photoelectric Sensor
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Photoelectric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)