Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1022181

1022181 LUT3-650S10 LUMINESCENSE SCANNER
Mi Item #09136351
MFR #1022181

Mfr description
1022181 LUT3-650S10 LUMINESCENSE SCANNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.357 kg, 12.593 oz

Details

  • Additional Details
    This product is phased out. Successor(s) LUT8U-11301 may differ
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Country of Origin
    Germany
  • Description
    Lut3-650S10
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Luminescence
  • Sensor Type
    Luminescence
  • Series
    LUT3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)