Motion
1023013

SICK INC
1023013

WT12L-2B500S41 PHOTOE.PROX.SWITCH
Mi Item #09136363
MFR #1023013
Price$2,343.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1023013

WT12L-2B500S41 PHOTOE.PROX.SWITCH
Mi Item #09136363
MFR #1023013

Mfr description
1023013 WT12L-2B500S41
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,343.05/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6340 in, 41.50 mm
  • Height
    1.9300 in, 49 mm
  • Input Current
    55 mA
  • Length
    1.6340 in, 41.50 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    55 mA
  • Weight
    0.11 kg, 3.88 oz
  • Width
    0.5910 in, 15 mm

Details

  • Additional Details
    Background suppression;Short Circuit Protection;Visible Red LED Emitter;Potentiometer;Phased out
  • Ambient Temperature Range
    -10 to 50 °C;14 to 122 °F
  • Approval Listing Regulations
    CE, CULUS, IP67, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    5-pin, Male connector M12
  • Connection Type
    5-pin, Male connector M12
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Pnp, Npn, Light/Dark Switching, Male Connector M12, 5-Pin, Laser, Potentiometer
  • Electrical Connection
    5-pin, Male connector M12
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Metal, zinc diecast
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.1810 to 2.3620 in;30 to 60 mm
  • Sensor Type
    Photoelectric
  • Series
    W12L-2
  • Style
    Rectangular
  • Switching Function
    Dark Switching
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)