Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1023778

1023778 NT6-43218S31 CONTRASTSENSOR
MI ITEM #09136387
MFR #1023778

Mfr description
1023778 NT6-43218S31 CONTRASTSENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Only limited information is available online for this product variant
  • Application
    Registration Control
  • Description
    Nt6-43218S31 Contrastsensor Registration Control Scanner
  • Function
    Contrast Sensor
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Contrast
  • Series
    NT6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)