Motion
1024125

SICK INC
1024125

1024125 LUT1B-41225 LUMINESCENSE SCANNER
Mi Item #09136402
MFR #1024125
Price$3,839.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1024125

1024125 LUT1B-41225 LUMINESCENSE SCANNER
Mi Item #09136402
MFR #1024125

Mfr description
1024125 LUT1B-41225 LUMINESCENSE SCANNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,839.21/each

Specifications

Dimensions

  • Connection Size
    M12
  • Output Current
    <lt/> 40 mA

Details

  • Additional Details
    Light emission: Long side
  • Application
    Luminescence Sensors
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Germany
  • Description
    Lut1 | Lut1B-41225 | Light Source: Led | Communication Interface: - | Sensing Distance: 50 mm | Switching Output: Pnp | Switching Mode: Light Switching | Light Spot Size: 5 mm X 5 mm | Light Emission: Long Side | Connection Type Detail: Plug, M12, 5-Pin
  • Electrical Connection
    5-pin, M12, Plug
  • Function
    Luminescence Sensors
  • Group & Class
    Luminescence Sensors
  • Housing Material
    Zinc diecast
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Luminescence
  • Sensing Range
    1.9700 in;50 mm
  • Sensor Type
    Luminescence
  • Series
    LUT1
  • Switching Frequency
    600 Hz 4
  • Switching Function
    Light Switching
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)