Motion
1024128

SICK INC
1024128

1024128 LUT1U-11331 LUMINESCENSE SCANNER
Mi Item #09136405
MFR #1024128
Price$3,839.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1024128

1024128 LUT1U-11331 LUMINESCENSE SCANNER
Mi Item #09136405
MFR #1024128

Mfr description
1024128 LUT1U-11331 LUMINESCENSE SCANNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,839.21/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.3620 in, 60 mm
  • Height
    2.7600 in, 70 mm
  • Input Current
    40 mA
  • Length
    2.3620 in, 60 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    <lt/> 40 mA
  • Weight
    240 g, 8.47 oz
  • Width
    0.9060 in, 23 mm

Details

  • Additional Details
    Average service life: 100;000 h at TU = +25 °C;Filter blocks shorter wavelengths to suppress background luminescence;From leading edge of lens;Limit values when operated in short-circuit protected network: max. 8 A;May not fall below or exceed UV tolerances;Without load;With light/dark ratio 1:1;without timer stage;Reference voltage DC 50 V
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Approval Listing Regulations
    IP67
  • Certification
    ACMA declaration of conformity, China Compulsory Product Certification (CCC) exempt, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Germany
  • Description
    Luminescence Sensors, Lut1, Lut1U-11331, Light Source: Led, Sensing Distance: 150 Mm, Switching Output: Pnp, Switching Mode: Light Switching, Light Spot Size: 12 mm X 12 Mm, Light Emission: Long Side, Connection Type Detail: Plug, M12, 5-Pin
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Luminescence Sensors
  • Housing Material
    Zinc diecast
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    Max 5.9060 in;Max 150 mm
  • Sensor Type
    Luminescence
  • Series
    LUT1
  • Style
    Rectangular
  • Switching Frequency
    6 kHz 4
  • Switching Function
    Light Switching
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Vibration
    According to IEC 60068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)