Motion
1026036

SICK INC
1026036

WL24-2X230 REF.PHOTOELEC.SWITCH
Mi Item #09136535
MFR #1026036
Price$1,947.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026036

WL24-2X230 REF.PHOTOELEC.SWITCH
Mi Item #09136535
MFR #1026036

Mfr description
1026036 WL24-2X230 REF.PHOTOELEC.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,947.84/each

Specifications

Dimensions

  • Connection Size
    M16
  • Depth
    2.5590 in, 65 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    53 mA
  • Length
    2.5590 in, 65 mm
  • Minimum Load Voltage
    5 V dc
  • Weight
    330 g, 11.64 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    ATEX II 2G Ex ia op is IIC T4 Gb according to directive 2014/34/EU;PTB 08 ATEX 2029;IECEx PTB 14.0031;Polarisation filter;Circuit protection: A (VS connections reverse-polarity protected);C (interference suppression)
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Explosive Areas
  • Approval Listing Regulations
    ACMA, ATEX, CCC, CE, China RoHS, IECEx, UKCA
  • Certification
    ACMA, ATEX, CCC, CE, China RoHS, IECEx, UKCA
  • Connection
    Terminal connection with M16 gland
  • Connection Type
    Terminal connection with M16 gland
  • Country of Origin
    Hungary
  • Description
    Photoelectric Retro-Reflective Sensor, Rectangular, Namur Output, Terminal Connection With M16 Gland
  • Electrical Connection
    Terminal connection with M16 gland
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Metal, zinc diecast
  • Input Voltage
    5 to 15.5 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    15.5 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    NAMUR
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    49.2130 ft;0 m to 15 m
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    50 Hz 4
  • Switching Function
    Light Switching
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)