Motion
1026038

SICK INC
1026038

1026038 WLL24-2X230 REF.PHOTOELEC.SWITCH
MI ITEM #09136537
MFR #1026038
Price$1,908.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026038

1026038 WLL24-2X230 REF.PHOTOELEC.SWITCH
MI ITEM #09136537
MFR #1026038

Mfr description
1026038 WLL24-2X230 REF.PHOTOELEC.SWITCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,908.75/each

Specifications

Dimensions

  • Connection Size
    M16
  • Depth
    2.9410 in, 74.70 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    2.2 mA
  • Length
    2.9410 in, 74.70 mm
  • Minimum Load Voltage
    5 V dc
  • Output Current
    2.2 mA
  • Weight
    330 g, 11.64 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    ATEX II 2G Ex ia op is IIC T4 Gb according to directive 2014/34/EU;Photobiological safety (DIN EN 62471) certificate;China RoHS;ACMA declaration of conformity;Moroccan declaration of conformity
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Approval Listing Regulations
    ATEX, CCC, CE, IECEx, RCM, UKCA
  • Certification
    ATEX, CCC, CE, IECEx, RCM, UKCA
  • Connection
    Terminal connection with M16 gland
  • Connection Type
    Terminal connection with M16 gland
  • Country of Origin
    Hungary
  • Current Consumption
    2.2 mA
  • Description
    Fiber-Optic Amplifier, Stand-Alone, Namur Output, Visible Red Light, Terminal Connection With M16 Gland
  • Electrical Connection
    Terminal connection with M16 gland
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fiber-Optic Amplifier
  • Group & Class
    Fiber Optic Amplifier
  • Input Voltage
    5 to 15.5 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    15.5 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    NAMUR
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Fiber Optic
  • Sensor Type
    Fiber Optic Amplifier
  • Series
    WLL24
  • Style
    Rectangular
  • Switching Frequency
    50 Hz 3
  • Switching Function
    Light Switching
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Vibration
    3 x 30 min (EN60068-2-6))

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)