Motion
1027497

SICK INC
1027497

1027497 LUT1B-12205 LUMINES.SCAN.
Mi Item #09136613
MFR #1027497
Price$4,082.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1027497

1027497 LUT1B-12205 LUMINES.SCAN.
Mi Item #09136613
MFR #1027497

Mfr description
1027497 LUT1B-12205 LUMINES.SCAN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,082.42/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.8700 in, 47.50 mm
  • Height
    2.7600 in, 70 mm
  • Input Current
    40 mA
  • Length
    0.9100 in, 23 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    <lt/> 40 mA
  • Weight
    240 g, 8.47 oz
  • Width
    0.9060 in, 23 mm

Details

  • Additional Details
    EU declaration of conformity;UK declaration of conformity;ACMA declaration of conformity;Moroccan declaration of conformity;China RoHS;China Compulsory Product Certification (CCC) exempt;Interference pulse suppression
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Luminescence Detection
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Connection
    M12 5-Pin Connector
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Germany
  • Description
    Luminescence Sensor, Led, Visible Blue Light, 80 mm Sensing Distance, Pnp Output, Light Switching, Plug M12 5-Pin
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Luminescence Detection
  • Group & Class
    Luminescence Sensors
  • Housing Material
    Zinc diecast
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Luminescence
  • Sensing Range
    2.7600 to 3.1500 in;70 to 80 mm
  • Sensor Type
    Luminescence
  • Series
    LUT1
  • Style
    Rectangular
  • Switching Frequency
    600 Hz 4
  • Switching Function
    Light ON
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Vibration
    According to IEC 60068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)