Motion
1027613

SICK INC
1027613

1027613 WL24-2V530S06 REF.PHOTOELEC.SWIT
Mi Item #09136621
MFR #1027613
Price$720.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1027613

1027613 WL24-2V530S06 REF.PHOTOELEC.SWIT
Mi Item #09136621
MFR #1027613

Mfr description
1027613 WL24-2V530S06 REF.PHOTOELEC.SWIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.94/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    3.0310 in, 77 mm
  • Height
    6.0800 in, 154.50 mm
  • Input Current
    50 mA
  • Length
    3.0300 in, 77 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    50 mA
  • Weight
    800 g, 28.22 oz
  • Width
    1.5000 in, 38 mm

Details

  • Additional Details
    ATEX II 3G Ex nA op is IIB T4 Gc X;ATEX II 3D Ex tc IIIB T135°C Dc X;In accordance with directive 2014/34 / EU;Polarisation filter;Special device;Test input sender off: TE to 0 V
  • Ambient Temperature Range
    -20 to 50 °C;-4 to 122 °F
  • Application
    Explosive Areas
  • Approval Listing Regulations
    ATEX II 3D Ex tc IIIB T135°C Dc X, ATEX II 3G Ex nA op is IIB T4 Gc X, CE, CULUS, China RoHS, UKCA
  • Certification
    ATEX, CE, CULUS, China RoHS, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Germany
  • Current Consumption
    50 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W24 Series, Npn/Pnp Output, M12 5-Pin Plug Connection, For Explosive Areas
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Metal, zinc diecast
  • Includes
    BEF-KHS-KH1
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Bracket Mount
  • Mounting Type
    Bracket Mount
  • Operating Temperature Range
    -4 to 122 °F, -20 to 50 °C
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    49.2100 ft;0 m to 15 m
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -20 to 50 °C, -4 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)