Motion
1027858

SICK INC
1027858

WL34-B430S03 REF.PHOTOELEC.SWITCH
Mi Item #09136633
MFR #1027858
Price$551.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1027858

WL34-B430S03 REF.PHOTOELEC.SWITCH
Mi Item #09136633
MFR #1027858

Mfr description
1027858 WL34-B430S03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.56/each

Specifications

Dimensions

  • Connection Size
    M12
  • Output Current
    50 mA

Details

  • Additional Details
    Functional principle detail: With minimum distance to reflector (dual lens system);Adjustment: Potentiometer
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Current Consumption
    50 mA
  • Description
    Photoelectric Retro-Reflective Sensor, Dual Lens System, Npn/Pnp Output, M12 4-Pin Connector
  • Electrical Connection
    4-pin, Male connector M12
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Plastic, ABS
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensor Type
    Photoelectric
  • Series
    W34
  • Switching Frequency
    1,000 Hz 4
  • Switching Function
    Dark Switching
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)