Motion
1028481

SICK INC
1028481

WS/WE12L-2P410S02 PHOTOELECTRIC SWITCH
MI ITEM #09136690
MFR #1028481
Price$2,193.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1028481

WS/WE12L-2P410S02 PHOTOELECTRIC SWITCH
MI ITEM #09136690
MFR #1028481

Mfr description
1028481 WS/WE12L-2P410S02 PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,193.22/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    Vibration-resistant design
  • Application
    Robotics
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Description
    Through-Beam Photoelectric Sensor, W12-2 Laser, Sensing Range Max. 80 M, Pnp, Male Connector M12, 4-Pin, Laser, Visible Red Light, Laser Class 2, Potentiometer, Vibration-Resistant Design, Rectangular
  • Electrical Connection
    4-pin, Male connector M12
  • Function
    Through-Beam Photoelectric Sensor
  • Group & Class
    Photoelectric Thru-Beam
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0 m to 80 m
  • Sensor Type
    Photoelectric
  • Series
    W12-2 Laser
  • Style
    Rectangular
  • Switching Frequency
    2,500 Hz 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)