Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1029901

1029901 WT18X-3P920 PHOTOE.PROX.SWITCH
Mi Item #09136815
MFR #1029901

Mfr description
1029901 WT18X-3P920 PHOTOE.PROX.SWITCH
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cable Length
    11.4000 in, 290 mm
  • Connection Size
    M12
  • Depth
    1.9400 in, 49.29 mm
  • Height
    4.6100 in, 117 mm
  • Input Current
    55 mA
  • Lead Wire Length
    11.4000 in;290 mm
  • Length
    1.9400 in, 49.29 mm
  • Minimum Load Voltage
    10 V
  • Output Current
    55 mA
  • Weight
    300 g, 10.58 oz
  • Width
    0.9300 in, 23.60 mm

Details

  • Additional Details
    ATEX II 3G Ex nA op is IIB T4 Gc X;ATEX II 3D Ex tc IIIB T135°C Dc X;In accordance with directive 2014/34 / EU;Background suppression
  • Ambient Temperature Range
    -20 to 50 °C;-4 to 122 °F
  • Application
    Explosive Areas, Presence Detection
  • Approval Listing Regulations
    ATEX, CE, CULUS, China RoHS, RCM, UKCA
  • Certification
    ATEX, CE, CULUS, RCM, UKCA
  • Connection
    290 mm, 4-pin, Cable with M12 male connector
  • Connection Type
    4-pin, Cable with M12 male connector
  • Country of Origin
    Germany
  • Current Consumption
    55 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Pnp, Light/Dark Switching, Cable With M12 Male Connector, 4-Pin
  • Electrical Connection
    290 mm, 4-pin, Cable with M12 male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 50 °C, -4 to 122 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Seal Material
    PVC, Plastic
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.3900 to 39.3700 in;10 to 1000 mm
  • Sensor Type
    Photoelectric
  • Series
    W18-3 Ex
  • Style
    Rectangular
  • Switching Frequency
    700 Hz 5
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -20 to 50 °C, -4 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)