Motion
1031566

SICK INC
1031566

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, Radial, -20 to 85 °C
Mi Item #09136939
MFR #1031566
Price$2,631.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1031566

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, Radial, -20 to 85 °C
Mi Item #09136939
MFR #1031566

Mfr description
1031566 ARS60-F4L00512 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,631.86/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable, Radial
  • Material
    Aluminum
  • Options
    Radial Cable
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -20 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)