Motion
1031762

SICK INC
1031762

Transducer - ARS60 Series, Input DC, Elec. Conn. Male Connector, M23, 21-Pin, Axial, -20 to 85 °C
Mi Item #09136990
MFR #1031762
Price$2,553.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1031762

Transducer - ARS60 Series, Input DC, Elec. Conn. Male Connector, M23, 21-Pin, Axial, -20 to 85 °C
Mi Item #09136990
MFR #1031762

Mfr description
1031762 ARS60-F4B08192 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,553.68/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Male Connector, M23, 21-Pin, Axial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849-1, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -20 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)