Motion
1032682

SICK INC
1032682

Transducer - ARS60 Series, Input DC, Elec. Conn. Male Connector, M23, 21-Pin, Radial, -4 to 185 °F
Mi Item #09137010
MFR #1032682
Price$2,755.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1032682

Transducer - ARS60 Series, Input DC, Elec. Conn. Male Connector, M23, 21-Pin, Radial, -4 to 185 °F
Mi Item #09137010
MFR #1032682

Mfr description
1032682 ARS60-HDA32768 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,755.63/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Male Connector, M23, 21-Pin, Radial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, RCM, UKCA, UL
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)