Motion
1034323

SICK INC
1034323

Transducer - HighLine Series, Input DC, Elec. Conn. M23, 12-Pin, -30 to 70 °C
Mi Item #09137115
MFR #1034323
Price$3,109.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1034323

Transducer - HighLine Series, Input DC, Elec. Conn. M23, 12-Pin, -30 to 70 °C
Mi Item #09137115
MFR #1034323

Mfr description
1034323 PRF08-A1AM0240 WIRE DRAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,109.59/each

Specifications

Dimensions

  • Weight
    3.5280 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)