Motion
1034326

SICK INC
1034326

Transducer - HighLine Series, Input DC, Elec. Conn. M23, 12-Pin, -30 to 70 °C
Mi Item #09137118
MFR #1034326
Price$5,700.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1034326

Transducer - HighLine Series, Input DC, Elec. Conn. M23, 12-Pin, -30 to 70 °C
Mi Item #09137118
MFR #1034326

Mfr description
1034326 PRF13-A1AM2020 WIRE DRAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,700.19/each

Specifications

Dimensions

  • Weight
    11.6865 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)