Motion
1035240

SICK INC
1035240

Transducer - BKS09 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -10 to 70 °C
Mi Item #09137265
MFR #1035240
Price$3,263.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1035240

Transducer - BKS09 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -10 to 70 °C
Mi Item #09137265
MFR #1035240

Mfr description
1035240 BKS09-ATBM0220 WIRE DRAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,263.77/each

Specifications

Dimensions

  • Weight
    3.3075 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    BKS09
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -10 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)