Motion
1035370

SICK INC
1035370

Transducer - CKS36 Series, Input DC, Elec. Conn. Male Connector, 20-Pin, Axial, -20 to 110 °C
Mi Item #09137281
MFR #1035370
Price$705.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1035370

Transducer - CKS36 Series, Input DC, Elec. Conn. Male Connector, 20-Pin, Axial, -20 to 110 °C
Mi Item #09137281
MFR #1035370

Mfr description
1035370 CKS36-PFBPROGR MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.74/each

Specifications

Dimensions

  • Weight
    0.1433 lbs

Details

  • Electrical Connection
    Male Connector, 20-Pin, Axial
  • Power Supply Type
    DC
  • Series
    CKS36
  • Standards Met
    CE, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, RoHS, UKCA
  • Temperature Range
    -20 to 110 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)