Motion
1035604

SICK INC
1035604

Transducer - SKS/SKM36 Series, Input DC, Elec. Conn. Cable, 8-Wire, -20 to 100 °C
Mi Item #09137314
MFR #1035604
Price$844.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1035604

Transducer - SKS/SKM36 Series, Input DC, Elec. Conn. Cable, 8-Wire, -20 to 100 °C
Mi Item #09137314
MFR #1035604

Mfr description
1035604 SKS36-HVV0-K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.71/each

Specifications

Dimensions

  • Weight
    0.1544 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    SKS/SKM36
  • Standards Met
    CE, RCM, RoHS, UKCA, UL
  • Temperature Range
    -20 to 100 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)