Motion
1036020

SICK INC
1036020

Transducer - VFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, Radial, -30 to 100 °C
Mi Item #09137349
MFR #1036020
Price$1,374.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1036020

Transducer - VFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, Radial, -30 to 100 °C
Mi Item #09137349
MFR #1036020

Mfr description
1036020 VFS60B-T4EK02048 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.56/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Material
    Plastic
  • Options
    1.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    VFS60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -30 to 100 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)