1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SICK INC
1036096
Transducer - VFS60 Series, Input DC, Output 30 mA, -30 to 100 °C
Mi Item #
09137386
MFR #
1036096
Price
$1,196.50
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
SICK INC 1036096
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SICK INC
1036096
Transducer - VFS60 Series, Input DC, Output 30 mA, -30 to 100 °C
Mi Item #
09137386
MFR #
1036096
Mfr description
1036096 VFS60E-T4EK01024 MOTORFEEDBACK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,196
.50
/each
Add to Cart
Specifications
Dimensions
Weight
0.4410 lbs
Details
Output
30 mA
Power Supply Type
DC
Series
VFS60
Standards Met
CE, RCM, UKCA, UL
Temperature Range
-30 to 100 °C
Transducer Type
Motor Feedback System
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items