Motion
1036733

SICK INC
1036733

Transducer - VFS60 Series, Input DC, Elec. Conn. Cable, 8-Wire, Radial, -22 to 212 °F
Mi Item #09137462
MFR #1036733
Price$1,352.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1036733

Transducer - VFS60 Series, Input DC, Elec. Conn. Cable, 8-Wire, Radial, -22 to 212 °F
Mi Item #09137462
MFR #1036733

Mfr description
1036733 VFS60B-TEAJ08192 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,352.85/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Material
    Metal
  • Options
    0.5 m Cable
  • Power Supply Type
    DC
  • Series
    VFS60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -22 to 212 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)