Motion
1037069

SICK INC
1037069

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Cable, 8-Wire, Radial, -22 to 239 °F
Mi Item #09137488
MFR #1037069
Price$1,164.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1037069

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Cable, 8-Wire, Radial, -22 to 239 °F
Mi Item #09137488
MFR #1037069

Mfr description
1037069 SRS50-HFV0-K21 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,164.43/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Options
    0.2 m Cable
  • Power Supply Type
    DC
  • Series
    SRS/SRM50
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 239 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)