Motion
1037103

SICK INC
1037103

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -22 to 185 °F
Mi Item #09137519
MFR #1037103
Price$1,538.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1037103

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -22 to 185 °F
Mi Item #09137519
MFR #1037103

Mfr description
1037103 SRM50-HXA0-K21 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,538.15/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Power Supply Type
    DC
  • Series
    SRS/SRM50
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 185 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)