Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1037544

Transducer - DFS60E Series, Input DC
Mi Item #09137556
MFR #1037544

Mfr description
1037544 DFS60E-BZEL0-S02 INCREMENTAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Power Supply Type
    DC
  • Series
    DFS60E
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)