Motion
1037900

SICK INC
1037900

Transducer - ARS60 Series, Input DC, Elec. Conn. M23, 21-Pin, -4 to 185 °F
Mi Item #09137592
MFR #1037900
Price$2,553.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1037900

Transducer - ARS60 Series, Input DC, Elec. Conn. M23, 21-Pin, -4 to 185 °F
Mi Item #09137592
MFR #1037900

Mfr description
1037900 ARS60-G4A01440 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,553.68/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    M23, 21-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, UKCA, cULus
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)