Motion
1038023

SICK INC
1038023

Transducer - CKS36 Series, Input DC, Elec. Conn. Male Connector, 20-Pin, Axial, -4 to 230 °F
Mi Item #09137604
MFR #1038023
Price$634.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1038023

Transducer - CKS36 Series, Input DC, Elec. Conn. Male Connector, 20-Pin, Axial, -4 to 230 °F
Mi Item #09137604
MFR #1038023

Mfr description
1038023 CKS36-AFB80010 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.08/each

Specifications

Dimensions

  • Weight
    0.143 lbs

Details

  • Electrical Connection
    Male Connector, 20-Pin, Axial
  • Power Supply Type
    DC
  • Series
    CKS36
  • Standards Met
    CE, China RoHS, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, UKCA
  • Temperature Range
    -4 to 230 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)