Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1040478

DS500-P411 DISTANCE-SENSOR
Mi Item #09137673
MFR #1040478

Mfr description
1040478 DS500-P411 DISTANCE-SENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Material
    Aluminum
  • Product Type
    Dry Contact Proximity Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)