Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041279

DT20-N254B DISTANCE SCANNER
Mi Item #09137710
MFR #1041279

Mfr description
1041279 DT20-N254B DISTANCE SCANNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Material
    Steel
  • Product Type
    Dry Contact Proximity Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)