Motion
1041377

SICK INC
1041377

1041377 WTB11-2P1131 PHOTOE.PROX.SWITCH
Mi Item #09137715
MFR #1041377
Price$473.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041377

1041377 WTB11-2P1131 PHOTOE.PROX.SWITCH
Mi Item #09137715
MFR #1041377

Mfr description
1041377 WTB11-2P1131 PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.39/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    30 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    0.6100 in, 15.59 mm
  • Minimum Load Voltage
    10 V
  • Output Current
    30 mA
  • Weight
    200 g, 7.055 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    Background suppression;ECOLAB Certified;Visible Red LED Emitter;Short Circuit Protection;Complementary Output Function
  • Ambient Temperature Range
    -30 to 60 °C;-22 to 140 °F
  • Application
    Presence/Absence Detection
  • Approval Listing Regulations
    CE Certified, CULUS Listed, ECOLAB, IP66, IP67, IP69K, UKCA
  • Certification
    CE, CULUS, ECOLAB, UKCA
  • Connection
    2m Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Current Consumption
    30 mA
  • Description
    Photoelectric Sensor, Photoelectric Proximity Sensor, Background Suppression, Pnp, 2M Cable
  • Electrical Connection
    2 m PVC Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Proximity
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 60 °C, -22 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Seal Material
    PVC
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7900 to 13.7800 in;20 to 350 mm
  • Sensor Type
    Photoelectric
  • Series
    W11-2
  • Style
    Rectangular
  • Switching Frequency
    200 Hz 5
  • Switching Function
    NC)
  • Temperature Range
    -30 to 60 °C, -22 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)