Motion
1041382

SICK INC
1041382

1041382 WTE11-2P1132 PHOTOE.PROX.SWITCH
Mi Item #09137720
MFR #1041382
Price$321.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041382

1041382 WTE11-2P1132 PHOTOE.PROX.SWITCH
Mi Item #09137720
MFR #1041382

Mfr description
1041382 WTE11-2P1132 PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.38/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    30 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    1.6500 in, 42 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    200 g, 7.055 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    Functional principle detail: Energetic;Adjustment: Teach-in button;Communication interface: -;Average service life: 100;000 h at TU = +25 °C;Circuit protection: A (VS connections reverse-polarity protected);C (interference suppression);D (outputs overcurrent and short-circuit protected);UL File No. NRKH.E181493 & NRKH7.E181493
  • Ambient Temperature Range
    -30 to 60 °C;-22 to 140 °F
  • Approval Listing Regulations
    CE, CP, CULUS, ECOLAB, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor, Energetic, Pnp, Light/Dark Switching, Cable, 4-Wire, 2 M, Led
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 60 °C, -22 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.5700 to 23.6200 in;40 to 600 mm
  • Sensor Type
    Photoelectric
  • Series
    W11-2
  • Style
    Rectangular
  • Switching Frequency
    200 Hz 5
  • Switching Function
    NC)
  • Temperature Range
    -30 to 60 °C, -22 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)