Motion
1041414

SICK INC
1041414

WTB12-3P2431T01 PHOTOE.PROX.SWITCH
Mi Item #09137726
MFR #1041414
Price$759.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041414

WTB12-3P2431T01 PHOTOE.PROX.SWITCH
Mi Item #09137726
MFR #1041414

Mfr description
1041414 WTB12-3P2431T01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.08/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    45 mA
  • Length
    0.6140 in, 15.59 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    45 mA
  • Weight
    120 g, 4.233 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    Background suppression;Visible red light;Potentiometer adjustment;Complementary output function;Reverse-polarity protected;Interference suppression;Overcurrent and short-circuit protected;Hygienic and washdown zones
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Application
    Hygienic And Washdown Zones, Presence Detection
  • Approval Listing Regulations
    CE, CP, CULUS, DIN EN 62471, ECOLAB, RCM, RoHS, UKCA
  • Certification
    CE, CP, CULUS, DIN EN 62471, ECOLAB, RCM, RoHS, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Current Consumption
    45 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Pnp, Light/Dark Switching, M12 4-Pin Connector
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Proximity Sensor
  • Input Voltage
    10 to 30 V dc
  • Material
    PTFE coating, Zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7870 to 13.7800 in;20 to 350 mm
  • Sensor Type
    Photoelectric
  • Series
    W12
  • Style
    Rectangular
  • Switching Frequency
    1,500 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)