Motion
1041551

SICK INC
1041551

1041551 CLV620-2120 CODER.ANGUL.ATTACHM.
MI ITEM #09137734
MFR #1041551
Price$6,469.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041551

1041551 CLV620-2120 CODER.ANGUL.ATTACHM.
MI ITEM #09137734
MFR #1041551

Mfr description
1041551 CLV620-2120 CODER.ANGUL.ATTACHM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,469.33/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.4960 in, 38 mm
  • Height
    1.5000 in, 38 mm
  • Length
    3.1500 in, 80 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    230 g, 8.113 oz
  • Width
    2.5980 in, 66 mm

Details

  • Additional Details
    IP65 (DIN 40 050);Protection class III (VDE 0106/IEC 1010-1);Laser class 2;SMART620 decoder;SOPAS ET configuration software
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Application
    Fixed Mount Barcode Scanning, Machine Vision And Identification
  • Approval Listing Regulations
    BIS, CE, CULUS, RCM, RoHS, UKCA
  • Certification
    ACMA declaration of conformity, BIS registration, CULUS certificate, China RoHS, EU declaration of conformity, Ethercat certificate, Profinet certificate, UK declaration of conformity
  • Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector) on swivel connector
  • Connection Type
    M12 Connector
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv62X, Line Scanner, Fixed Focus, Ethernet Interface, Ip65
  • Electrical Connection
    2 x M12 cylindrical connectors (12-pin male connector, 4-pin female connector)
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Input Voltage
    10 to 30 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    4.5 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    32 °F
  • Mounting
    Swivel Mount
  • Mounting Type
    Swivel Mount
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Output
    Ethernet
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (VDE 0106/IEC 1010-1)
  • Sensing Principle
    Laser
  • Sensing Range
    2.3620 to 14.3700 in;60 to 365 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV62x
  • Style
    Rectangular
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Vibration
    EN 60068-2-6 (1995)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)