Motion
1041790

SICK INC
1041790

1041790 CLV621-3000 CODER.ANGUL.ATTACHM.
Mi Item #09137756
MFR #1041790
Price$5,591.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041790

1041790 CLV621-3000 CODER.ANGUL.ATTACHM.
Mi Item #09137756
MFR #1041790

Mfr description
1041790 CLV621-3000 CODER.ANGUL.ATTACHM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,591.34/each

Specifications

Dimensions

  • Cable Length
    2.9500 ft, 0.90 m
  • Depth
    1.4960 in, 38 mm
  • Height
    1.5000 in, 38 mm
  • Lead Wire Length
    2.9500 in;0.90 m
  • Length
    3.1500 in, 80 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    250 g, 8.82 oz
  • Width
    2.6000 in, 66 mm

Details

  • Additional Details
    Cold storage applications: no;Window material: Glass;Sensor type: Raster scanner;Optical focus: Fixed focus;Light source: Light spot;laser;Visible;Red;655 nm;Laser class: 2;Aperture angle: 50°;Scanning frequency: 400 Hz to 1;200 Hz;Housing material: Aluminum die cast;Housing color: Light blue (RAL 5012);Protection class: III (VDE 0106/IEC 1010-1);MTBF: 100;000 h;MTTF: 40;000 h (Laser diode);Readable code structures: 1D codes;Bar code types: All current code types;Code 39;Code 128;Code 93;Codabar;GS1-128 / EAN 128;UPC / GTIN / EAN;Interleaved 2 of 5;Pharmacode;GS1 DataBar;Telepen;MSI/Plessey;Code printing process: Label (printed codes);Print ratio: 2:1 to 3:1;No. of codes per scan: 1 to 20 (Standard decoder);1 to 6 (SMART620);No. of codes per reading interval: 1 to 50 (auto-discriminating);No. of characters per reading interval: 1;500;500 (for multiplexer function in CAN operation);No. of multiple readings: 1 to 99;Digital inputs: 4;Digital outputs: 4;Reading pulse: Digital inputs;non-powered;serial interface;auto pulse;CAN;Optical indicators: 6 LEDs (Ready;Result;laser;Data;CAN;LNK TX);Acoustic indicators: Beeper/buzzer;Configuration software: SOPAS ET;Electromagnetic compatibility (EMC): EN 61000-6-3 (2001-10) / EN 61000-6-2:2005;Ambient light immunity: 2;000 lx;on barcode;Bar code print contrast (PCS): 60 %
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Approval Listing Regulations
    BIS, CE, CULUS, IP65, RCM, UKCA
  • Certification
    BIS, CE, CULUS, EtherCAT, PI certified, PROFIBUS, PROFINET, RCM, UKCA
  • Connection
    1 x 15-pin D-Sub HD male connector (0.9 m)
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv62X, Raster Scanner, Fixed Focus, Cable Connection Variant
  • Electrical Connection
    1 x 15-pin D-Sub HD male connector (0.9 m)
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Input Voltage
    10 to 30 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    4.5 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Output
    EtherCAT | Serial | CAN | CANopen | PROFIBUS DP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (VDE 0106/IEC 1010-1)
  • Sensing Principle
    Laser
  • Sensing Range
    2.3600 to 28.7400 in;60 to 730 mm
  • Sensor Type
    Raster Scanner
  • Series
    CLV62x
  • Style
    Rectangular
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Vibration
    EN 60068-2-6 (1995)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)