Specifications
Dimensions
- Cable Length2.9500 ft, 0.90 m
- Depth1.4960 in, 38 mm
- Height1.5000 in, 38 mm
- Lead Wire Length2.9500 in;0.90 m
- Length2.4000 in, 61 mm
- Weight225 g, 7.94 oz
- Width2.6000 in, 66 mm
Details
- Additional DetailsShort Range;Front reading field;6 LEDs (Ready;Result;laser;Data;CAN;LNK TX);Beeper/buzzer;SOPAS ET configuration software
- Ambient Temperature Range0 to 40 °C;32 to 104 °F
- Approval Listing RegulationsBIS, CE, CULUS, IP65, KC, RCM, UKCA
- CertificationACMA declaration of conformity, BIS registration, CULUS certificate, China RoHS, EU declaration of conformity, Ethercat certificate, KC Mark certificate, Profinet certificate, UK declaration of conformity
- Connection15-pin D-Sub HD male connector
- Connection TypeCable
- Country of OriginHungary
- DescriptionFixed Mount Barcode Scanner, Short Range, Raster Scanner, Fixed Focus, Ip65
- Electrical Connection15-pin D-Sub HD male connector
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionFixed Mount Barcode Scanner
- Group & ClassFixed Mount Barcode Scanners
- Housing MaterialAluminum die cast
- Input Voltage10 to 30 V dc
- MaterialAluminum Die-cast
- Max Operating Temperature40 °C, 104 °F
- Max Power / Current4.5 W
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 40 °C, 32 to 104 °F
- OutputEtherCAT | Serial | CAN | CANopen | PROFIBUS DP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (VDE 0106/IEC 1010-1)
- Sensing PrincipleLaser
- Sensing Range2.1700 to 7.8700 in;55 to 200 mm
- Sensor TypeRaster Scanner
- SeriesCLV62x
- StyleCable Connection Variant
- Temperature Range0 to 40 °C, 32 to 104 °F
- VibrationEN 60068-2-6 (1995)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)