Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041849

1041849 HLG2-050E811 HIGH-RES.-LIGHTGRID
Mi Item #09137773
MFR #1041849

Mfr description
1041849 HLG2-050E811 HIGH-RES.-LIGHTGRID
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    This product is being phased out and can still be ordered until 2026-09-01
  • Approval Listing Regulations
    CE Certified, CP, Regulatory Compliance Mark (RCM), UKCA
  • Certification
    CE, CP, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Hlg | Hlg2-050E811 | Beam Separation: 2 mm | Operating Range: 1.5 M | Detection Height: 50 mm | Response Time: 3 Ms
  • Function
    Automation Light Grids
  • Housing Material
    Aluminum
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.5 m
  • Sensor Type
    Automation Light Grid
  • Series
    HLG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)