Motion
1041901

SICK INC
1041901

1041901 C40S-0903CD010 LIGHTCURTAIN
Mi Item #09137779
MFR #1041901
Price$5,183.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041901

1041901 C40S-0903CD010 LIGHTCURTAIN
Mi Item #09137779
MFR #1041901

Mfr description
1041901 C40S-0903CD010 LIGHTCURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,183.37/each

Specifications

Dimensions

  • Connection Size
    M26

Details

  • Additional Details
    Function range: Advanced;Safety level: PL e;SIL 3;Type 4;Items supplied: Sender
  • Application
    Normal Industrial Environment, Safety Light Curtains
  • Approval Listing Regulations
    CE, CP, GB, RCM, UKCA, Ulus
  • Certification
    CE, CP, GB, RCM, UKCA, ULUS
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    C4000 Palletizer | C40S-0903Cd010 | System Part: Sender | Application: Normal Industrial Environment | Function Range: Advanced | Safety Level: Pl E, Sil 3, Type 4 | Resolution: 30 mm | Scanning Range: 7 M | Protective Field Height: 900 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Enclosure Rating: Ip65 | Items Supplied: Sender
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    Sender
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    22.9700 ft;7 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Palletizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)