Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height41.3390 in, 1050 mm
- Weight4.96 lbs, 2250 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsItems supplied: Sender;Synchronization: Optical synchronization;Delivery status: Code 1
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsCE, China RoHS, Data Act (Regulation EU 2023/2854), RCM, UKCA, ULus, cUL
- CertificationCE, EC-Type-Examination approval, RCM, UKCA, ULUS, cUL
- Connection12-pin, Hirschmann male connector M26
- Connection TypeHirschmann male connector
- Country of OriginUnited States
- DescriptionSafety Light Curtains, C4000 Palletizer Advanced, Sender, Resolution: 30 Mm, Protective Field Height: 1,050 Mm
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtains
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- IncludesSender
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range1.6400 to 22.9660 ft;0.5 m to 7 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Palletizer
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)