Motion
1041905

SICK INC
1041905

1041905 C40S-1503CD010 LIGHTCURTAIN
Mi Item #09137782
MFR #1041905
Price$7,235.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041905

1041905 C40S-1503CD010 LIGHTCURTAIN
Mi Item #09137782
MFR #1041905

Mfr description
1041905 C40S-1503CD010 LIGHTCURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,235.44/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    59.0550 in, 1500 mm
  • Minimum Load Voltage
    19.2 V dc
  • Weight
    6.86 lbs, 3110 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Advanced function range;Optical synchronization;Protection class III (IEC 61140);Aluminum extruded profile housing;850 nm wavelength;Near-infrared (NIR) invisible light
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Normal Industrial Environment
  • Approval Listing Regulations
    ACMA, CE, Category 4 (EN ISO 13849), PL e (EN ISO 13849), SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus, cUL
  • Certification
    ACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity, ULUS approval, cUL approval
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Sender, C4000 Palletizer Advanced, 30 mm Resolution, 7 M Scanning Range, 1,500 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain Sender
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    Sender
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    OSSD
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.6400 to 22.9660 ft;0.5 m to 7 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Palletizer
  • Style
    Rectangular
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)