Motion
1041910

SICK INC
1041910

WT24-2X200 PHOTOE.PROX.SWITCH
Mi Item #09137785
MFR #1041910
Price$2,151.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041910

WT24-2X200 PHOTOE.PROX.SWITCH
Mi Item #09137785
MFR #1041910

Mfr description
1041910 WT24-2X200 PHOTOE.PROX.SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,151.96/each

Specifications

Dimensions

  • Connection Size
    M16
  • Depth
    2.5590 in, 65 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    53 mA
  • Length
    2.5590 in, 65 mm
  • Minimum Load Voltage
    5 V dc
  • Weight
    330 g, 11.64 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    ATEX II 2G Ex ia op is IIC T4 Gb according to directive 2014/34/EU;PTB 03 ATEX 2105;IECEx PTB 14.0030;Background suppression;Intrinsically Safe Design
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Explosive Areas, Presence Detection
  • Approval Listing Regulations
    ATEX, CCC, CE, IECEx, IP67, RCM, UKCA
  • Certification
    ACMA declaration of conformity, ATEX certificate, CCC certificate, China RoHS, EU declaration of conformity, IECEx certificate, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    Terminal connection with M16 gland
  • Connection Type
    Terminal connection
  • Country of Origin
    Hungary
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Namur, 2000 Mm
  • Electrical Connection
    Terminal connection with M16 gland
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Metal, zinc diecast
  • Input Voltage
    5 to 15.5 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    15.5 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    NAMUR
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.5750 to 78.7400 in;40 to 2000 mm
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    50 Hz 3
  • Switching Function
    Light ON
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Wetted Materials
    Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)